0.012" Stainless Steel Bristle, 7-1/8" x 2-1/4" Large Block Brush

  • Mfr # 426SS

  • Zoro # G8194508


product price: $367.99
/pk 12, $30.67/ea
Free Shipping & Returns

Key Features

Trim Length
1-3/4 in
Fill Material
Stainless Steel
Brush Length
6-5/8 in
Number of Rows
19
Brush Width
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
426SS
Zoro #
G8194508
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
1-3/4 in
Brush Length
6-5/8 in
Brush Width
1-7/8 in
Bristle Diameter
0.012 in
Block Size
7-1/8 in x 2-1/4 in

Details

Fill Material
Stainless Steel
Number of Rows
19
Block Material
Wood

Description

0.012" Stainless Steel Bristle, 7-1/8" x 2-1/4" Large Block Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.