Zoro Homepage

.003" Static Dissipative Nylon Bristle Angled Handle Instrument

  • Mfr # 23175

  • Zoro # G8224005


product price: $120.99
/pk 3, $40.33/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns

Key Features

Trim Length
1.937 in
Frame Material
Galvanized Steel
Fill Material
Polypropylene
Bristle Dia.
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23175
Zoro #
G8224005
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
1.937 in
Bristle Dia.
0.006 in

Details

Frame Material
Galvanized Steel
Fill Material
Polypropylene

Description

Height 1.937" No. 4 Channel Strip Brush - .006" Bristle Diameter - Black Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.