Zoro Homepage

.010" Static Dissipative Angled Handle Instrument Cleaner Brush

  • Mfr # 906503S9X

  • Zoro # G8225956


product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns

Key Features

Handle Material
Plastic (Acetal)
Brush Width
1/8 in
Handle Length
4 in
Bristle Diameter
0.010 in
Overall Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906503S9X
Zoro #
G8225956
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
1/8 in
Handle Length
4 in
Bristle Diameter
0.010 in
Overall Length
5-1/2 in

Details

Handle Material
Plastic (Acetal)
Fill Material
Nylon
Features
Static Dissipative

Description

.010" Static Dissipative Nylon Bristle and Angled Handle Instrument Cleaner Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.