
1-1/2 Brush D .012 Single-Spiral Double-Stem Power Brush, PK12
Mfr # 40051
Zoro # G8103018
product price: $358.99
/pk 12, $29.92/ea
Free Shipping & Returns
Key Features
Brush Length
2-1/2 in
Stem Diameter
0.243 in
Grit
600
Fill Material
Nylon
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40051
Zoro #
G8103018
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2-1/2 in
Brush Dia.
1-1/2 in
Stem Diameter
0.243 in
Overall Length
5-1/2 in
Bristle Dia.
0.012 in
Details
Grit
600
Fill Material
Nylon
Stem Material
Galvanized Steel
Description
1-1/2" Brush Diameter .012" Nylon Bristle Diameter Abrasive Nylon Single-Spiral Double-Stem Power Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.