1-1/2" Brush Diameter Condenser Tube Brush - Carbon Steel

  • Mfr # 65015

  • Zoro # G8097810


product price: $518.99
/pk 12, $43.25/ea
Free Shipping & Returns

Key Features

Spiral Style
Double Spiral
Stem Material
Galvanized Steel
Thread Size
1/4 NPT
Bristle Dia.
0.013 in
Brush Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65015
Zoro #
G8097810
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 NPT
Bristle Dia.
0.013 in
Brush Length
4-1/2 in
Brush Dia.
1-1/2 in
Overall Length
7-3/4 in to 8 in

Details

Spiral Style
Double Spiral
Stem Material
Galvanized Steel
Stem Style
Double Stem
Fill Material
Carbon Steel
Handle Material
Steel

Description

1-1/2" Brush Diameter Condenser Tube Brush - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.