
1-1/2" Brush Diameter Metal Free Tube Brush - Polypropylene
Mfr # 721512
Zoro # G8194079
product price: $288.99
/pk 6, $48.17/ea
Free Shipping & Returns
Key Features
Handle Diameter
3/8 in
Brush Length
4 in
Filament Diameter
0.010 in
Overall Length
12 in
Fill Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
721512
Zoro #
G8194079
UPC #
-
Country of Origin
United States
Dimensions
Handle Diameter
3/8 in
Brush Length
4 in
Filament Diameter
0.010 in
Overall Length
12 in
Details
Fill Material
Polypropylene
Description
1-1/2" Brush Diameter Metal Free Tube Brush - Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.