
1-1/2" Chisel Edge Hog Hair Bristle, Paint Brush, Wood Handle, 12 PK
Mfr # R12023
Zoro # G1443737
product price: $119.99
/pk 12, $10.00/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns
Key Features
Brush Style
Chisel Edge
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R12023
Zoro #
G1443737
UPC #
-
Country of Origin
China
Dimensions
Brush Size
1-1/2"
Details
Item
Paint Brush
Brush Style
Chisel Edge
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
Description
Onyx Paint Brush 1-1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.