Zoro Homepage

1-1/2" D .008" Fill Single Spiral Brush w Ring Handle Stainless

  • Mfr # 25027

  • Zoro # G8100315


product price: $131.99
/pk 12, $11.00/ea
Sold in multiples of 3 for $395.97
Free Shipping & Returns

Key Features

Handle Material
Steel
Stem Style
Single Stem
Spiral Style
Single Spiral
Stem Diameter
0.070 in
Bristle Dia.
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25027
Zoro #
G8100315
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
0.070 in
Bristle Dia.
0.005 in
Overall Length
2-1/8 in
Brush Length
9/16 in
Brush Dia.
7/16 in

Details

Handle Material
Steel
Stem Style
Single Stem
Spiral Style
Single Spiral
Fill Material
Carbon Steel
Stem Material
Stainless Steel

Description

7/16" Brush Diameter .005" Fill Wire Diameter Side Action Brush-Paddle Brush - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.