
1-1/2" D .008" Fill Single Spiral Brush With Ring Handle - Stainless
Mfr # 97074
Zoro # G8101277
product price: $303.99
/pk 12, $25.33/eaSold in multiples of 2 for $607.98
Free Shipping & Returns
Key Features
Stem Style
Single Stem
Bristle Dia.
0.008 in
Spiral Style
Single Spiral
Brush Dia.
1-1/2 in
Fill Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97074
Zoro #
G8101277
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.008 in
Brush Dia.
1-1/2 in
Brush Length
3 in
Overall Length
27 in
Stem Diameter
0.190 in
Details
Stem Style
Single Stem
Spiral Style
Single Spiral
Fill Material
Stainless Steel
Stem Material
Galvanized Steel
Handle Material
Steel
Description
1-1/2" Diameter .008" Fill Single Spiral Brush With Ring Handle - Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.