
1-1/2" D 40-1/2" length Single Spiral Single-Stem Nylon Brushes
Mfr # 436250
Zoro # G8098066
product price: $214.99
/pk 12, $17.92/eaSold in multiples of 2 for $429.98
Free Shipping & Returns
Key Features
Handle Material
Steel
Fill Material
Nylon
Bristle Dia.
0.014 in
Spiral Style
Single Spiral
Stem Style
Single Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
436250
Zoro #
G8098066
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.014 in
Brush Dia.
1-1/2 in
Brush Length
4-1/2 in
Stem Diameter
0.225 in
Overall Length
40-1/2 in
Details
Handle Material
Steel
Fill Material
Nylon
Spiral Style
Single Spiral
Stem Style
Single Stem
Stem Material
Galvanized Steel
Description
1-1/2" Diameter 40-1/2" length Single Spiral, Single-Stem Nylon Brushes, with Ring Handle and Galvanized Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.