
1-1/4" Brush D .005" Fill Wire D Side Action Brush-Paddle Brush - SS
Mfr # 27098
Zoro # G8099938
product price: $289.99
/pk 12, $24.17/eaSold in multiples of 2 for $579.98
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Brush Length
5/8 in
Bristle Dia.
0.005 in
Brush Dia.
1-1/4 in
Stem Style
Single Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27098
Zoro #
G8099938
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
5/8 in
Bristle Dia.
0.005 in
Brush Dia.
1-1/4 in
Overall Length
2-1/4 in
Stem Diameter
0.135 in
Details
Stem Material
Stainless Steel
Stem Style
Single Stem
Handle Material
Steel
Spiral Style
Single Spiral
Fill Material
Stainless Steel
Description
1-1/4" Brush Diameter .005" Fill Wire Diameter Side Action Brush-Paddle Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.