
1-1/4" Brush D .008" Wire D Single Spiral Power Brush - Carbon Steel
Mfr # 30185
Zoro # G8096316
product price: $161.99
/pk 12, $13.50/ea
Sold in multiples of 2 for $323.98
Free Shipping & Returns
Key Features
Stem Diameter
0.225 in
Brush Length
1 in
Stem Style
Single Stem
Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30185
Zoro #
G8096316
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.225 in
Brush Length
1 in
Brush Dia.
1-1/4 in
Overall Length
3-1/2 in
Bristle Dia.
0.008 in
Details
Stem Style
Single Stem
Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Fill Material
Carbon Steel
Handle Material
Steel
Description
1-1/4" Brush Diameter .008" Wire Diameter Single Spiral Power Brush - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.