Zoro Homepage

1-1/4" Brush D .010" Wire D Double Spiral Power Brush

  • Mfr # 50308

  • Zoro # G8099000


product price: $490.99
/pk 12, $40.92/ea
Free Shipping & Returns

Key Features

Fill Material
Stainless Steel
Stem Style
Double Stem
Spiral Style
Double Spiral
Overall Length
5-1/2 in
Bristle Dia.
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50308
Zoro #
G8099000
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2 in
Bristle Dia.
0.010 in
Brush Dia.
1-1/4 in
Stem Diameter
0.235 in
Brush Length
2-1/2 in

Details

Fill Material
Stainless Steel
Stem Style
Double Stem
Spiral Style
Double Spiral
Stem Material
Stainless Steel
Handle Material
Steel

Description

1-1/4" Brush Diameter .010" Wire Diameter Double Spiral Power Brush - Stainless Fill and Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.