1-1/4 Brush Diameter Condenser Tube Brush - Stainless Steel, PK12
- Mfr # 67012
- Zoro # G8100105
product price:Â
$
467.99
/pk of 12, $39.00/ea
Free Shipping & Returns
Key Features
Brush Length
4-1/2 in
Overall Length
7-3/4 in to 8 in
Fill Material
Stainless Steel
Stem Material
Galvanized Steel
Thread Size
1/4 NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67012
- Zoro #
- G8100105
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 1-1/4 in
- Brush Length
- 4-1/2 in
- Overall Length
- 7-3/4 in to 8 in
- Thread Size
- 1/4 NPT
- Bristle Dia.
- 0.007 in
Details
- Fill Material
- Stainless Steel
- Stem Material
- Galvanized Steel
- Stem Style
- Double Stem
- Handle Material
- Steel
- Spiral Style
- Double Spiral
Description
1-1/4" Brush Diameter Condenser Tube Brush - Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.