
1-1/4" D .006" Fill Single Spiral Brush Stainless Fill/Stem
Mfr # 98072
Zoro # G8096535
product price: $225.99
/pk 12, $18.83/ea
Free Shipping & Returns
Key Features
Handle Material
Steel
Brush Length
3 in
Brush Dia.
1-1/4 in
Overall Length
27 in
Spiral Style
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98072
Zoro #
G8096535
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
3 in
Brush Dia.
1-1/4 in
Overall Length
27 in
Stem Diameter
0.190 in
Bristle Dia.
0.006 in
Details
Handle Material
Steel
Spiral Style
Single Spiral
Fill Material
Stainless Steel
Stem Style
Single Stem
Stem Material
Stainless Steel
Description
1-1/4" Diameter .006" Fill Single Spiral Brush With Ring Handle - Stainless Fill/Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.