Zoro Homepage

1-1/4" D .006" Fill Single Spiral Brush w Ring Handle - Carbon Steel

  • Mfr # 95072

  • Zoro # G8096194


product price: $190.99
/pk 12, $15.92/ea
Sold in multiples of 2 for $381.98
Free Shipping & Returns

Key Features

Fill Material
Carbon Steel
Stem Diameter
0.190 in
Spiral Style
Single Spiral
Stem Style
Single Stem
Brush Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95072
Zoro #
G8096194
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
0.190 in
Brush Length
3 in
Bristle Dia.
0.006 in
Overall Length
27 in
Brush Dia.
1-1/4 in

Details

Fill Material
Carbon Steel
Spiral Style
Single Spiral
Stem Style
Single Stem
Stem Material
Galvanized Steel
Handle Material
Steel

Description

1-1/4" Diameter .006" Fill Single Spiral Brush With Ring Handle - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.