Zoro Homepage

1-1/4" D .006" Fill Single Spiral Brush w Ring Handle Stainless

  • Mfr # 25024

  • Zoro # G8100157


product price: $189.99
/pk 12, $15.83/ea
Sold in multiples of 2 for $379.98
Free Shipping & Returns

Key Features

Fill Material
Carbon Steel
Brush Length
9/16 in
Handle Material
Steel
Overall Length
2-1/8 in
Brush Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25024
Zoro #
G8100157
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
9/16 in
Overall Length
2-1/8 in
Brush Dia.
7/16 in
Stem Diameter
0.070 in
Bristle Dia.
0.003 in

Details

Fill Material
Carbon Steel
Handle Material
Steel
Stem Style
Single Stem
Spiral Style
Single Spiral
Stem Material
Stainless Steel

Description

7/16" Brush Diameter .003" Fill Wire Diameter Side Action Brush-Paddle Brush - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.