
1-1/4" D .006" Fill Single Spiral Brush With Ring Handle - Stainless
Mfr # 97072
Zoro # G8102220
product price: $206.99
/pk 12, $17.25/eaSold in multiples of 2 for $413.98
Free Shipping & Returns
Key Features
Brush Dia.
1-1/4 in
Stem Style
Single Stem
Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97072
Zoro #
G8102220
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
1-1/4 in
Brush Length
3 in
Overall Length
27 in
Bristle Dia.
0.006 in
Stem Diameter
0.190 in
Details
Stem Style
Single Stem
Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Handle Material
Steel
Fill Material
Stainless Steel
Description
1-1/4" Diameter .006" Fill Single Spiral Brush With Ring Handle - Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.