
1-1/4" D 13" Length Single Spiral Single-Stem Horsehair Brushes
Mfr # 499237
Zoro # G8099125
product price: $116.99
/pk 12, $9.75/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
Key Features
Stem Diameter
0.165 in
Brush Dia.
1-1/4 in
Stem Material
Galvanized Steel
Fill Material
Horse Hair
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
499237
Zoro #
G8099125
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.165 in
Brush Dia.
1-1/4 in
Overall Length
13 in
Brush Length
4 in
Details
Stem Material
Galvanized Steel
Fill Material
Horse Hair
Handle Material
Steel
Spiral Style
Single Spiral
Stem Style
Single Stem
Description
1-1/4" Diameter 13" Length Single Spiral, Single-Stem Horsehair Brushes, with Ring Handle and Galvanized Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.