
1-1/8" Brush D .008" Fill Wire D Side Action Brush-Paddle Brush - SS
Mfr # 27093
Zoro # G8099834
product price: $180.99
/pk 12, $15.08/eaSold in multiples of 2 for $361.98
Free Shipping & Returns
Key Features
Bristle Dia.
0.008 in
Spiral Style
Single Spiral
Handle Material
Steel
Brush Length
5/8 in
Fill Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27093
Zoro #
G8099834
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.008 in
Brush Length
5/8 in
Brush Dia.
1-1/8 in
Stem Diameter
0.135 in
Overall Length
2-1/4 in
Details
Spiral Style
Single Spiral
Handle Material
Steel
Fill Material
Stainless Steel
Stem Material
Stainless Steel
Stem Style
Single Stem
Description
1-1/8" Brush Diameter .008" Fill Wire Diameter Side Action Brush-Paddle Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.