Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" Brush D .008" Wire D Single Spiral Power Brush - Carbon Steel

  • Mfr # 30175

  • Zoro # G8097320


product price: $221.99
/pk 12, $18.50/ea
Sold in multiples of 2 for $443.98
Free Shipping & Returns

Key Features

Stem Diameter
0.225 in
Spiral Style
Single Spiral
Bristle Dia.
0.008 in
Overall Length
3-1/2 in
Brush Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30175
Zoro #
G8097320
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
0.225 in
Brush Dia.
1-1/8 in
Bristle Dia.
0.008 in
Overall Length
3-1/2 in
Brush Length
1 in

Details

Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Fill Material
Carbon Steel
Handle Material
Steel
Stem Style
Single Stem

Description

1-1/8" Brush Diameter .008" Wire Diameter Single Spiral Power Brush - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.