
1-1/8" Brush D .008" Wire D Single Spiral Power Brush - SS
Mfr # 30177
Zoro # G8095975
product price: $201.99
/pk 12, $16.83/eaSold in multiples of 2 for $403.98
Free Shipping & Returns
Key Features
Fill Material
Stainless Steel
Brush Dia.
1-1/8 in
Brush Length
1 in
Overall Length
3-1/2 in
Spiral Style
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30177
Zoro #
G8095975
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
1-1/8 in
Brush Length
1 in
Overall Length
3-1/2 in
Bristle Dia.
0.008 in
Stem Diameter
0.225 in
Details
Fill Material
Stainless Steel
Spiral Style
Single Spiral
Stem Style
Single Stem
Stem Material
Galvanized Steel
Handle Material
Steel
Description
1-1/8" Brush Diameter .008" Wire Diameter Single Spiral Power Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.