
1-1/8" Brush D .010" Wire D Double Spiral Power Brush - SS
Mfr # 50287
Zoro # G8097479
product price: $326.99
/pk 12, $27.25/ea
Free Shipping & Returns
Key Features
Stem Diameter
0.235 in
Brush Dia.
1-1/8 in
Bristle Dia.
0.010 in
Stem Material
Galvanized Steel
Fill Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50287
Zoro #
G8097479
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.235 in
Brush Dia.
1-1/8 in
Bristle Dia.
0.010 in
Brush Length
2-1/2 in
Overall Length
5-1/2 in
Details
Stem Material
Galvanized Steel
Fill Material
Stainless Steel
Handle Material
Steel
Spiral Style
Double Spiral
Stem Style
Double Stem
Description
1-1/8" Brush Diameter .010" Wire Diameter Double Spiral Power Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.