Zoro Homepage

1-1/8" Brush D .022" Single-Spiral Double-Stem Power Brush

  • Mfr # 40042

  • Zoro # G8103149


product price: $455.99
/pk 12, $38.00/ea
Free Shipping & Returns

Key Features

Fill Material
Nylon
Grit
120
Stem Material
Galvanized Steel
Brush Length
2-1/2 in
Stem Diameter
0.243 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40042
Zoro #
G8103149
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1-1/8 in
Brush Length
2-1/2 in
Stem Diameter
0.243 in
Bristle Dia.
0.022 in
Overall Length
5-1/2 in

Details

Fill Material
Nylon
Grit
120
Stem Material
Galvanized Steel

Description

1-1/8" Brush Diameter .022" Nylon Bristle Diameter Abrasive Nylon Single-Spiral Double-Stem Power Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.