1-3/4" Brush D .012" Wire D Double Spiral Power Brush Stainless Fill

  • Mfr # 23138

  • Zoro # G8222745


product price: $363.99
/pk 3, $121.33/ea
Free Shipping & Returns

Key Features

Features
Insulative
Frame Material
Stainless Steel
Fill Material
Nylon
Trim Length
4 in
Bristle Dia.
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23138
Zoro #
G8222745
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
4 in
Bristle Dia.
0.014 in

Details

Features
Insulative
Frame Material
Stainless Steel
Fill Material
Nylon

Description

Height 4" No. 4 Channel Strip Brush - .014" Bristle Diameter - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.