
1-3/4 Brush Diameter Condenser Tube Brush - Carbon Steel, PK12
Mfr # 65018
Zoro # G8098014
product price:Â $377.99
/pk 12, $31.50/ea
Free Shipping & Returns
Key Features
Fill Material
Carbon Steel
Stem Style
Double Stem
Brush Length
4-1/2 in
Handle Material
Steel
Spiral Style
Double Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65018
Zoro #
G8098014
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
1-3/4 in
Brush Length
4-1/2 in
Thread Size
1/4 NPT
Overall Length
7-3/4 in to 8 in
Bristle Dia.
0.013 in
Details
Fill Material
Carbon Steel
Stem Style
Double Stem
Handle Material
Steel
Spiral Style
Double Spiral
Stem Material
Galvanized Steel
Description
1-3/4" Brush Diameter Condenser Tube Brush - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.