Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" Brush D .010" Wire D Double Spiral Power Brush Stainless Fill

  • Mfr # 23125

  • Zoro # G8222410


product price: $461.99
/pk 3, $154.00/ea
Free Shipping & Returns

Key Features

Bristle Dia.
0.014 in
Frame Material
Galvanized Steel
Features
Insulative
Fill Material
Nylon
Trim Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23125
Zoro #
G8222410
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.014 in
Trim Length
4 in

Details

Frame Material
Galvanized Steel
Features
Insulative
Fill Material
Nylon

Description

Height 4" No. 4 Channel Strip Brush - .014" Bristle Diameter - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.