Zoro Homepage

1" Brush D .008 Bristle D Double Spiral Power Brush - Nylon

  • Mfr # 50243

  • Zoro # G8097384


product price: $425.99
/pk 12, $35.50/ea
Free Shipping & Returns

Key Features

Handle Material
Steel
Spiral Style
Double Spiral
Stem Diameter
0.235 in
Overall Length
5-1/2 in
Stem Style
Double Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50243
Zoro #
G8097384
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
0.235 in
Overall Length
5-1/2 in
Brush Length
2-1/2 in
Bristle Dia.
0.006 in
Brush Dia.
1 in

Details

Handle Material
Steel
Spiral Style
Double Spiral
Stem Style
Double Stem
Fill Material
Nylon
Stem Material
Galvanized Steel

Description

1" Brush Diameter .008 Bristle Diameter Double Spiral Power Brush - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.