Zoro Homepage

1" Brush D .008" Wire D Double Spiral Power Brush - Brass

  • Mfr # 50241

  • Zoro # G8097436


product price: $450.99
/pk 12, $37.58/ea
Free Shipping & Returns

Key Features

Brush Dia.
1 in
Fill Material
Brass
Spiral Style
Double Spiral
Stem Diameter
0.235 in
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50241
Zoro #
G8097436
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Stem Diameter
0.235 in
Bristle Dia.
0.006 in
Brush Length
2-1/2 in
Overall Length
5-1/2 in

Details

Fill Material
Brass
Spiral Style
Double Spiral
Handle Material
Brass
Stem Material
Galvanized Steel
Stem Style
Double Stem

Description

1" Brush Diameter .008" Wire Diameter Double Spiral Power Brush - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.