
1" Brush D .010" Wire D Double Spiral Power Brush - Carbon Steel
Mfr # 50255
Zoro # G8095844
product price: $268.99
/pk 12, $22.42/ea
Free Shipping & Returns
Key Features
Stem Diameter
0.235 in
Brush Dia.
1 in
Bristle Dia.
0.010 in
Handle Material
Steel
Stem Style
Double Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50255
Zoro #
G8095844
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.235 in
Brush Dia.
1 in
Bristle Dia.
0.010 in
Brush Length
2-1/2 in
Overall Length
5-1/2 in
Details
Handle Material
Steel
Stem Style
Double Stem
Fill Material
Carbon Steel
Stem Material
Galvanized Steel
Spiral Style
Double Spiral
Description
1" Brush Diameter .010" Wire Diameter Double Spiral Power Brush - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.