Zoro Homepage

1 Brush Diameter .010 Wire DiameterDouble Spiral Power Brush - Brass, PK12

  • Mfr # 50251

  • Zoro # G8096115


product price: $315.99
/pk 12, $26.33/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Stem Material
Galvanized Steel
Spiral Style
Double Spiral
Stem Style
Double Stem
Stem Diameter
0.235 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50251
Zoro #
G8096115
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
0.235 in
Brush Length
2-1/2 in
Bristle Dia.
0.010 in
Brush Dia.
1 in
Overall Length
5-1/2 in

Details

Handle Material
Brass
Stem Material
Galvanized Steel
Spiral Style
Double Spiral
Stem Style
Double Stem
Fill Material
Brass

Description

1" Brush Diameter .010" Wire DiameterDouble Spiral Power Brush - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.