
1" Brush Diameter Condenser Tube Brush - Stainless Steel
Mfr # 67009
Zoro # G8099868
product price: $504.99
/pk 12, $42.08/ea
Free Shipping & Returns
Key Features
Brush Length
4-1/2 in
Fill Material
Stainless Steel
Spiral Style
Double Spiral
Stem Style
Double Stem
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67009
Zoro #
G8099868
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
4-1/2 in
Overall Length
7-3/4 in to 8 in
Bristle Dia.
0.009 in
Thread Size
#12-24
Brush Dia.
1 in
Details
Fill Material
Stainless Steel
Spiral Style
Double Spiral
Stem Style
Double Stem
Handle Material
Steel
Stem Material
Galvanized Steel
Description
1" Brush Diameter Condenser Tube Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.