Zoro Homepage

1" D .008" Fill Single Spiral Brush w Ring Handle Stainless Fill/Stem

  • Mfr # 98068

  • Zoro # G8096690


product price: $170.99
/pk 12, $14.25/ea
Sold in multiples of 2 for $341.98
Free Shipping & Returns

Key Features

Stem Style
Single Stem
Handle Material
Steel
Stem Material
Stainless Steel
Brush Length
3 in
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98068
Zoro #
G8096690
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
3 in
Overall Length
10 in
Stem Diameter
0.165 in
Brush Dia.
1 in
Bristle Dia.
0.008 in

Details

Stem Style
Single Stem
Handle Material
Steel
Stem Material
Stainless Steel
Fill Material
Stainless Steel
Spiral Style
Single Spiral

Description

1" Diameter .008" Fill Single Spiral Brush With Ring Handle - Stainless Fill/Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.