1 D Body, Nylon Fill, .125 Orifice, Male Thread Flow Through Brush, PK6

  • Mfr # 901715N

  • Zoro # G1441506


product price:  $355.99
/pk 6, $59.33/ea
Free Shipping & Returns

Key Features

Brush Type
Flow Through Brush
Dia.
1 in
Features
Insulative
Thread Size
1/2-20
Trim Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901715N
Zoro #
G1441506
UPC #
-
Country of Origin
United States

Dimensions

Dia.
1 in
Thread Size
1/2-20
Trim Length
1-1/4 in

Details

Brush Type
Flow Through Brush
Features
Insulative
Fill Material
Nylon

Description

1" Diameter Body, Nylon Fill, .125" Orifice, Male Thread Flow Through Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.