Zoro Homepage

1" Diameter .008" Fill Single Spiral Brush With Ring Handle - Brass

  • Mfr # 91068

  • Zoro # G8100400


product price: $220.99
/pk 12, $18.42/ea
Sold in multiples of 2 for $441.98
Free Shipping & Returns

Key Features

Fill Material
Brass
Stem Diameter
0.165 in
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91068
Zoro #
G8100400
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
0.165 in
Brush Dia.
1 in
Bristle Dia.
0.008 in
Brush Length
3 in
Overall Length
10 in

Details

Fill Material
Brass
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Handle Material
Steel
Stem Style
Single Stem

Description

1" Diameter .008" Fill Single Spiral Brush With Ring Handle - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.