1 x 22 Row Thunderon® and Goat Hair Conductive Short Handle Brush, PK6

  • Mfr # 900437

  • Zoro # G8194018


product price:  $160.99
/pk 6, $26.83/ea
Sold in multiples of 2 for $321.98
Free Shipping & Returns

Key Features

Handle Material
Plastic
Brush Length
3-1/2 in
Features
Conductive
Trim Length
1-3/8 in
Brush Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900437
Zoro #
G8194018
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
3-1/2 in
Trim Length
1-3/8 in
Brush Width
3/8 in
Handle Length
4 in

Details

Handle Material
Plastic
Features
Conductive

Description

1 x 22 Row Thunderon® and Goat Hair Conductive Short Handle Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.