Zoro Homepage

11" 100% Thunderon® Shoe Handle Brush

  • Mfr # 900183TL

  • Zoro # G8193290


product price: $69.55
/ea
Sold in multiples of 3 for $208.65

Key Features

Brush Width
3/8 in
Trim Length
1-1/4 in
Features
Conductive
Handle Material
Plastic
Handle Length
16-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900183TL
Zoro #
G8193290
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
3/8 in
Trim Length
1-1/4 in
Handle Length
16-3/4 in
Brush Length
11 in

Details

Features
Conductive
Handle Material
Plastic

Description

11" 100% Thunderon® Shoe Handle Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.