Zoro Homepage

11/16" Brush D .005 Bristle D Double Spiral Power Brush - Nylon

  • Mfr # 50143

  • Zoro # G8098809


product price: $399.99
/pk 12, $33.33/ea
Free Shipping & Returns

Key Features

Brush Dia.
11/16 in
Overall Length
5 in
Spiral Style
Double Spiral
Handle Material
Steel
Stem Diameter
0.235 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50143
Zoro #
G8098809
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
11/16 in
Overall Length
5 in
Stem Diameter
0.235 in
Bristle Dia.
0.005 in
Brush Length
2 in

Details

Spiral Style
Double Spiral
Handle Material
Steel
Stem Style
Double Stem
Stem Material
Galvanized Steel
Fill Material
Nylon

Description

11/16" Brush Diameter .005 Bristle Diameter Double Spiral Power Brush - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.