
11/16" Brush D .005" Wire D Double Spiral Power Brush - Brass
Mfr # 50141
Zoro # G8099770
product price: $425.99
/pk 12, $35.50/ea
Free Shipping & Returns
Key Features
Brush Length
2 in
Fill Material
Brass
Bristle Dia.
0.005 in
Stem Diameter
0.235 in
Stem Style
Double Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50141
Zoro #
G8099770
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2 in
Bristle Dia.
0.005 in
Stem Diameter
0.235 in
Overall Length
5 in
Brush Dia.
11/16 in
Details
Fill Material
Brass
Stem Style
Double Stem
Handle Material
Brass
Stem Material
Galvanized Steel
Spiral Style
Double Spiral
Description
11/16" Brush Diameter .005" Wire Diameter Double Spiral Power Brush - Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.