
11/16" Brush D .008" Wire D Double Spiral Power Brush - SS
Mfr # 50157
Zoro # G8098650
product price: $298.99
/pk 12, $24.92/ea
Free Shipping & Returns
Key Features
Bristle Dia.
0.008 in
Spiral Style
Double Spiral
Stem Diameter
0.235 in
Brush Length
2 in
Fill Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50157
Zoro #
G8098650
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.008 in
Stem Diameter
0.235 in
Brush Length
2 in
Brush Dia.
11/16 in
Overall Length
5 in
Details
Spiral Style
Double Spiral
Fill Material
Stainless Steel
Stem Material
Galvanized Steel
Stem Style
Double Stem
Handle Material
Steel
Description
11/16" Brush Diameter .008" Wire Diameter Double Spiral Power Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.