
11/16" D .005" Fill Single Spiral Brush Stainless Fill/Stem
Mfr # 98046
Zoro # G8096849
product price: $196.99
/pk 12, $16.42/eaSold in multiples of 2 for $393.98
Free Shipping & Returns
Key Features
Brush Length
2-1/2 in
Spiral Style
Single Spiral
Bristle Dia.
0.005 in
Fill Material
Stainless Steel
Stem Style
Single Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98046
Zoro #
G8096849
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2-1/2 in
Bristle Dia.
0.005 in
Brush Dia.
11/16 in
Stem Diameter
0.145 in
Overall Length
9 in
Details
Spiral Style
Single Spiral
Fill Material
Stainless Steel
Stem Style
Single Stem
Stem Material
Stainless Steel
Handle Material
Steel
Description
11/16" Diameter .005" Fill Single Spiral Brush With Ring Handle - Stainless Fill/Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.