
11/16" D .005" Fill Single Spiral Brush w Ring Handle Stainless
Mfr # 23224
Zoro # G8220934
product price: $548.99
/pk 3, $183.00/ea
Free Shipping & Returns
Key Features
Features
Insulative
Bristle Dia.
0.020 in
Fill Material
Nylon
Trim Length
4 in
Frame Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23224
Zoro #
G8220934
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.020 in
Trim Length
4 in
Details
Features
Insulative
Fill Material
Nylon
Frame Material
Galvanized Steel
Description
Height 4" No. 10 Channel Strip Brush - .020" Bristle Diameter - Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.