Zoro Homepage

11/16" Diameter .008" Fill Single Spiral Brush With Ring Handle -Brass

  • Mfr # 91048

  • Zoro # G8101898


product price: $135.99
/pk 12, $11.33/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns

Key Features

Stem Style
Single Stem
Brush Length
2-1/2 in
Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Brush Dia.
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91048
Zoro #
G8101898
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
2-1/2 in
Brush Dia.
11/16 in
Stem Diameter
0.145 in
Bristle Dia.
0.008 in
Overall Length
9 in

Details

Stem Style
Single Stem
Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Fill Material
Brass
Handle Material
Steel

Description

11/16" Diameter .008" Fill Single Spiral Brush With Ring Handle -Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.