Shop GORDON BRUSH
See all product information
Create Account
1/2" Brush D .003" Fill Wire D Side Action Brush-Paddle Brush - SS
- Mfr # 27033
- Zoro # G8096620
product price:Â
$
202.99
/pk of 12, $16.92/ea
Sold in multiples of 2Â pks for
$405.98
Free Shipping & Returns
Key Features
Brush Dia.
1/2 in
Brush Length
9/16 in
Overall Length
2-1/8 in
Fill Material
Stainless Steel
Stem Diameter
0.070 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27033
- Zoro #
- G8096620
- UPC #
- -
- Country of Origin
- United States
- Fill Material
- Stainless Steel
- Spiral Style
- Single Spiral
- Stem Material
- Stainless Steel
- Stem Style
- Single Stem
- Handle Material
- Steel
Dimensions
- Brush Dia.
- 1/2 in
- Brush Length
- 9/16 in
- Overall Length
- 2-1/8 in
- Stem Diameter
- 0.070 in
- Bristle Dia.
- 0.003 in
Description
1/2" Brush Diameter .003" Fill Wire Diameter Side Action Brush-Paddle Brush - Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.