
1/2" Brush D .004" Wire D Double Spiral Power Brush
Mfr # 50088
Zoro # G8096955
product price: $413.99
/pk 12, $34.50/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Bristle Dia.
0.004 in
Spiral Style
Double Spiral
Fill Material
Stainless Steel
Stem Style
Double Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50088
Zoro #
G8096955
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.004 in
Overall Length
5 in
Brush Dia.
1/2 in
Stem Diameter
0.158 in
Brush Length
2 in
Details
Stem Material
Stainless Steel
Spiral Style
Double Spiral
Fill Material
Stainless Steel
Stem Style
Double Stem
Handle Material
Steel
Description
1/2" Brush Diameter .004" Wire Diameter Double Spiral Power Brush - Stainless Fill and Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.