
1/2" Brush D .005" Wire D Single Spiral Power Brush - SS
Mfr # 30057
Zoro # G8101216
product price: $161.99
/pk 12, $13.50/eaSold in multiples of 2 for $323.98
Free Shipping & Returns
Key Features
Handle Material
Steel
Stem Style
Single Stem
Fill Material
Stainless Steel
Overall Length
3-1/2 in
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30057
Zoro #
G8101216
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Bristle Dia.
0.005 in
Brush Length
1 in
Stem Diameter
0.165 in
Brush Dia.
1/2 in
Details
Handle Material
Steel
Stem Style
Single Stem
Fill Material
Stainless Steel
Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Description
1/2" Brush Diameter .005" Wire Diameter Single Spiral Power Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.