
1/2 Brush D .006 Wire D Double Spiral Power Brush Stainless Fill, PK12
Mfr # 22PA
Zoro # G8224224
product price: $324.99
/pk 12, $27.08/ea
Free Shipping & Returns
Key Features
Brush Type
Power Brush
Handle Length
6-7/16 in
Brush Length
1-1/4 in
Features
Insulative
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22PA
Zoro #
G8224224
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
6-7/16 in
Brush Length
1-1/4 in
Brush Width
1/4 in
Bristle Diameter
0.006 in
Trim Length
7/16 in
Details
Brush Type
Power Brush
Features
Insulative
Handle Material
Aluminum
Fill Material
PEEK
Number of Rows
11
Description
2 x 11 Row 0.006" PEEK and Aluminum Handle Hand-Laced Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.