Zoro Homepage

1/2" Brush D .008" Fill Wire D Side Action Brush-Paddle Brush - SS

  • Mfr # 27039

  • Zoro # G8096964


product price: $168.99
/pk 12, $14.08/ea
Sold in multiples of 2 for $337.98
Free Shipping & Returns

Key Features

Stem Material
Stainless Steel
Spiral Style
Single Spiral
Overall Length
2-1/8 in
Bristle Dia.
0.008 in
Brush Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27039
Zoro #
G8096964
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8 in
Bristle Dia.
0.008 in
Brush Dia.
1/2 in
Brush Length
9/16 in
Stem Diameter
0.070 in

Details

Stem Material
Stainless Steel
Spiral Style
Single Spiral
Stem Style
Single Stem
Fill Material
Stainless Steel
Handle Material
Steel

Description

1/2" Brush Diameter .008" Fill Wire Diameter Side Action Brush-Paddle Brush - Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.