1/2 D .006 Fill 3 Length Single Spiral Brush Stainless, PK12

  • Mfr # 97034

  • Zoro # G8099037


product price:  $145.99
/pk 12, $12.17/ea
Sold in multiples of 2 for $291.98
Free Shipping & Returns

Key Features

Brush Dia.
1/2 in
Brush Length
3 in
Overall Length
27 in
Fill Material
Stainless Steel
Stem Diameter
0.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97034
Zoro #
G8099037
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Brush Length
3 in
Overall Length
27 in
Stem Diameter
0.165 in
Bristle Dia.
0.006 in

Details

Fill Material
Stainless Steel
Stem Style
Single Stem
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Handle Material
Steel

Description

1/2" Diameter .006" Fill 3" Length Single Spiral Brush With Ring Handle - Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.