Zoro Homepage

1/2" D .006" Fill 3" Length Single Spiral Brush w Ring Handle - Brass

  • Mfr # 91034

  • Zoro # G8101688


product price: $176.99
/pk 12, $14.75/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns

Key Features

Fill Material
Brass
Handle Material
Steel
Spiral Style
Single Spiral
Brush Length
3 in
Stem Style
Single Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91034
Zoro #
G8101688
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
3 in
Bristle Dia.
0.006 in
Brush Dia.
1/2 in
Stem Diameter
0.165 in
Overall Length
27 in

Details

Fill Material
Brass
Handle Material
Steel
Spiral Style
Single Spiral
Stem Style
Single Stem
Stem Material
Galvanized Steel

Description

1/2" Diameter .006" Fill 3" Length Single Spiral Brush With Ring Handle - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.